
Powerball Dishwasher Tabs, Fresh Scent, PK62 (Discontinued)
- Mfr # 51700-20623
- Zoro # G7765934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51700-20623
Zoro #
G7765934
UPC #
51700206230
Country of Origin
United States
Dimensions
Size
0.71 oz
Details
Fragrance
Fresh
Primary Chemical
Sodium Carbonate; Sodium Bicarbonate
Container Type
Tablet
Application
Automatic Dishwasher Detergent
Standards
Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations
Form
Solid
For Use On
Dishes; Glasses; Utensils
Net Weight
2.71 lbs
Description
Helps soften the toughest food residues for easy removal. Powerful cleaners remove even the toughest stains, such as coffee and tea, and gently scrub dishes, glasses and silverware. Each dishwashing tab works to provide a sparkling clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.