Zoro Homepage

Reckitt Benckiser 81053 Dish Detergent Gel Packs; Orange; 32-Box

  • Mfr # 81053

  • Zoro # G104111531


product price: $58.59
/ea

Key Features

Item - Dishwashing
Dishwashing Detergent
Cleaner Form
Gel
Fragrance
Orange
Effective to Remove
Food, Residue, Stain, Baked-on Food
For Use On
Glass, Dish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81053
Zoro #
G104111531
UPC #
051700810536
Country of Origin
United States

Dimensions

Size
1.3 oz

Details

Item - Dishwashing
Dishwashing Detergent
Cleaner Form
Gel
Fragrance
Orange
Effective to Remove
Food, Residue, Stain, Baked-on Food
For Use On
Glass, Dish
Color
Orange

Description

Softens the toughest food residue for easy removal. Gently cleans dishes. Jet-dry rinse agent helps eliminate spots and film. 100% concentrated gel. Application: Automatic Dishwashers; Applicable Material: Ceramic; Glass; Metal; Plastic; Chemical Compound: A-Amylase; Alcohols.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.