Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air End Kit

  • Mfr # 109672

  • Zoro # G215223086


product price: $157.99
/ea
Free Shipping & Returns

Key Features

For Use With
1/2 in Polypropylene or PVDF pump
Includes
(2) Lithium Grease Packet, Bushing w/o-Rings, Retaining Ring
Standards
CE, EC Directives 2006/42/EC, EN ISO 12100
Diaphragm Material
PTFE
Bushing to center orings
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109672
Zoro #
G215223086
UPC #
-
Country of Origin
United States

Details

Item
Air End Repair Kit
For Use With
1/2 in Polypropylene or PVDF pump
Includes
(2) Lithium Grease Packet, Bushing w/o-Rings, Retaining Ring
Standards
CE, EC Directives 2006/42/EC, EN ISO 12100
Diaphragm Material
PTFE
Bushing to center orings
Yes
Bushing
Yes
Internal Shaft orings
Yes
Number of O-Rings
8
Compatible Connection Media Type
Air
Product Type
Air End Repair Kit
Compatible with Manufacturer Model Number
109890-6, 109890-7, 109890-8
Number of Gaskets
0
Number of Seals
0
Compatible with Series
FT05
Compatible with Brand
FTI AIR FT05P, FTI AIR FT05V
Number of Valves
0

Description

Air-End Repair Kit for 0.5-in,Polypropyl


  • Complete bushing kit with orings installed
  • Easily replaceable in pump center section

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.