Zoro Homepage

Air operated Drum Pump, Air motor, 15 gp

  • Mfr # EFP-40 AND S4 KIT

  • Zoro # G115093833


product price: $857.99
/ea
Free Shipping & Returns

Key Features

For Container Size
55 GAL Drum
For Use With
Chemicals Transfer
Hose Tube Material
Polypropylene
Max. Flow GPM
15 gpm (max)
Max. Head Pressure
17 ft max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFP-40 AND S4 KIT
Zoro #
G115093833
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 GAL Drum
Tube Diameter
1-1/4 in
Discharge Tube Outlet Size
3/4 in Hose barb
Height
40 in
Discharge Tube Length
5 ft

Details

Item
Air operated Drum Pump,Air motor,15 gp
For Use With
Chemicals Transfer
Hose Tube Material
Polypropylene
Max. Flow GPM
15 gpm (max)
Max. Head Pressure
17 ft max
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, wall mount
Features
Drum Pump with Air motor, Medium Volume, Economical, Polypropylene for corrosives, Length for 55 gallon drum
Max Viscosity
100 cps
Variable Speed
Yes
Discharge Hose Material
Reinforced PVC
Motor Type
Air, 40 psi @27 cfm

Description

Air operated Drum Pump,Air motor,15 gp


  • Drum Pump Kit with Variable Speed, Air Operation
  • Complete with Polypropylene Drum pump tube, motor and accessories
  • Screw on foot
  • Integral Strainer
  • Air Motor
  • Metal Coupling used to connect to motor
  • Hose barb fitting capable of rotating with hose
  • Variable Speed Air Motor
  • Length ideal for 55 gal drums

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.