Auto Drum Pump, Oil GPM 6, Max 220F, Poly
Mfr # PFP-AS-40
Zoro # G4744835
product price: $1,057.99
/ea
Free Shipping & Returns
Key Features
For Container Size
55 gal
Max. Flow Rate
32 gpm
Max. Viscosity
500 cps
Wetted Materials
Inconel, Polypropylene
Includes Suction Tube
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFP-AS-40
Zoro #
G4744835
UPC #
-
Country of Origin
United States
Dimensions
For Container Size
55 gal
Inlet Size
2"
Details
Item
Air Operated Drum Pump
Max. Flow Rate
32 gpm
Max. Viscosity
500 cps
Wetted Materials
Inconel, Polypropylene
Includes Suction Tube
Yes
For Use With
Transfer of Acids, Corrosives, Chemicals
Discharge Tube Outlet OD
1 in
Discharge Tubing Material
Polypropylene
Max. Flow GPM
22 gpm
Agency Compliance
CE
Includes
Inconel Shaft Enclosed in Polypropylene
Metered
No
Max. Fluid Temp.
220 Degrees F
Includes Discharge Hose
No
For Container Type
Drum
Includes Spout
No
Includes Nozzle
No
Power Source
Air
Max. Oil Flow
20 gpm
Max. Head - Pumps
60 ft
Housing Material - Pumps
Polypropylene
Description
Air Operated Drum Pump, Spout Connection Size Not Applicable, Spout Length Not Applicable, Includes Discharge Hose No, Max. Viscosity 500 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.