Shop FINISH THOMPSON
See all product information
Create Account
Baseplat, 2", 30.5", 12", FibrglasReinPlastc
- Mfr # 30.5 x 12 x 2
- Zoro # G6754535
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Features
4 Anchor Holes, Corrosion Resistant FRP
Length (In.)
30-1/2
Housing
1/2" FRP
Width (In.)
12
Application
Generic Baseplate For Pump Mounting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30.5 x 12 x 2
- Zoro #
- G6754535
- UPC #
- -
- Country of Origin
- United States
- Item
- Baseplate
- Features
- 4 Anchor Holes, Corrosion Resistant FRP
- Housing
- 1/2" FRP
- Application
- Generic Baseplate For Pump Mounting
- Type
- Pump Mounting
- Material
- Fiberglass Reinforced Plastic
- Gauge
- 1/2
- Mount Weight Capacity
- 75 lb
- Mount Material
- Fiberglass Reinforced Plastic
Dimensions
- Length (In.)
- 30-1/2
- Width (In.)
- 12
- Height (In.)
- 2
- Overall Length
- 30.5 in
- Overall Height
- 2 in
- Overall Width
- 12 in
- For Motor Frame Size
- 100, 112, 132, 143-5TC, 182-4TC, 213-5TC, 90
- Wire Rope Length
- 30.5 in
- Length
- 30.5 in
Description
Baseplate, Compatible with Manufacturer Model Number Not Applicable, Mount Material Fiberglass Reinforced Plastic, Mount Weight Capacity 75 lb, Overall Height 2 in, Overall Length 30.5 in, Overall Width 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.