Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baseplate, Pump, 24 In x 10 In x 2 In, FRP

  • Mfr # 24 x 10 x 2

  • Zoro # G7046356


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Features
4 Anchor Holes, Corrosion Resistant FRP
Type
Pump Mounting
Housing
1/2" FRP
Height (In.)
2
Length (In.)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24 x 10 x 2
Zoro #
G7046356
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2
Length (In.)
24
Width (In.)
10
Overall Length
24 in
Overall Width
10 in
Overall Height
2 in

Details

Item
Baseplate
Features
4 Anchor Holes, Corrosion Resistant FRP
Type
Pump Mounting
Housing
1/2" FRP
Application
Generic Baseplate For Pump Mounting
Material
Fiberglass Reinforced Plastic
Gauge
1/2
Mount Material
Fiberglass Reinforced Plastic
Mount Weight Capacity
75 lb

Description

Baseplate, Mount Material Fiberglass Reinforced Plastic, Mount Weight Capacity 75 lb, Overall Height 2 in, Overall Length 24 in, Overall Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.