Zoro Homepage

Baseplate, Pump, 24 In x 8-1/2 In, FRP

  • Mfr # 24 x 8.5 x 2.7

  • Zoro # G6815584


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Features
4 Anchor Holes, Corrosion Resistant FRP
Height (In.)
2-11/16
Width (In.)
8-1/2
Application
Generic Baseplate For Pump Mounting
Housing
3/16" FRP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24 x 8.5 x 2.7
Zoro #
G6815584
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2-11/16
Width (In.)
8-1/2
Length (In.)
24
Overall Length
24 in
Overall Height
2.7 in
Overall Width
8.5 in

Details

Item
Baseplate
Features
4 Anchor Holes, Corrosion Resistant FRP
Application
Generic Baseplate For Pump Mounting
Housing
3/16" FRP
Type
Pump Mounting
Material
Light Duty Fiberglass
Gauge
3/16
Mount Material
Fiberglass
Mount Weight Capacity
25 lb

Description

Baseplate, Mount Material Fiberglass, Mount Weight Capacity 25 lb, Overall Height 2.7 in, Overall Length 24 in, Overall Width 8.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.