Baseplate, Pump, 39 In x 12 In x 2 In, FRP
Mfr # 39 x 12 x 2
Zoro # G6503646
product price: $807.99
/ea
Free Shipping & Returns
Key Features
Features
4 Anchor Holes, Corrosion Resistant FRP
Housing
1/2" FRP
Application
Generic Baseplate For Pump Mounting
Height (In.)
2
Type
Pump Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39 x 12 x 2
Zoro #
G6503646
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
2
Length (In.)
39
Width (In.)
12
Overall Length
39 in
Overall Height
2 in
Overall Width
12 in
Details
Item
Baseplate
Features
4 Anchor Holes, Corrosion Resistant FRP
Housing
1/2" FRP
Application
Generic Baseplate For Pump Mounting
Type
Pump Mounting
Material
Fiberglass Reinforced Plastic
Gauge
1/2
Mount Weight Capacity
75 lb
Mount Material
Fiberglass Reinforced Plastic
Description
Baseplate, Mount Material Fiberglass Reinforced Plastic, Mount Weight Capacity 75 lb, Overall Height 2 in, Overall Length 39 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.