Coupling Half, Bearing/Shaft, 48", 316 SS
Mfr # 107589-4
Zoro # G7112570
product price: $80.29
/ea
Free Shipping & Returns
Key Features
For Use With
EFP-16, EFP-27, EFP-40, EFP-48, EFP-54, EFS-16, EFS-27, EFS-40, EFS-48
For Use With Mfr. Model Number
EFS-48
Fits Brand
Finish Thompson
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107589-4
Zoro #
G7112570
UPC #
-
Country of Origin
United States
Details
Item
Half Coupling Assembly
For Use With
EFP-16, EFP-27, EFP-40, EFP-48, EFP-54, EFS-16, EFS-27, EFS-40, EFS-48
For Use With Mfr. Model Number
EFS-48
Fits Brand
Finish Thompson
Body Material
Stainless Steel
Description
Half Coupling, Body Material Stainless Steel, Seal Material Not Applicable, Tote Connection Size Not Applicable, Threaded Connection Size Not Applicable, Threaded Connection Type Not Applicable, Outlet Angle Not Applicable, For Use With EFP-16, EFP-27, EFP-40, EFP-48, EFP-54, EFS-16, EFS-27, EFS-40, EFS-48
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.