Zoro Homepage

Dispensing Nozzle 1 in Barb Connection

  • Mfr # 111030-1

  • Zoro # G615830723


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Includes
Dispensing Nozzle and hose clamp
Capacity
24 gpm (max)
Max. Temp.
160°F
Features
Pure Poly Nozzle, 1 in spout, FKM oring, hose barb, swivel fitting, Grip lever
Material
Unfilled Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111030-1
Zoro #
G615830723
UPC #
-
Country of Origin
United States

Details

Includes
Dispensing Nozzle and hose clamp
Item
Dispensing Nozzle 1 in Barb Connection
Capacity
24 gpm (max)
Max. Temp.
160°F
Features
Pure Poly Nozzle, 1 in spout, FKM oring, hose barb, swivel fitting, Grip lever
Material
Unfilled Polypropylene
Color
Blue
For Use With
Chemical Dispensing
Oring
FKM
Hose connection
1 in Hose Barb
Hanger Clip
Yes

Description

Dispensing Nozzle 1 in Barb Connection


  • Dipsensing nozzle for chemicals compatible with Polypropylene wetted materials
  • Grip Lever for precise control
  • Large lever area for gloved hand
  • Integrated swivel hose barb fitting
  • Built-in Hanger Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.