Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispensing Nozzle, 1 in Barb Connection

  • Mfr # 111030-2

  • Zoro # G615830730


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Includes
Dispensing Nozzle and hose clamp
For Use With
Chemical Dispensing
Material
Unfilled Polypropylene
Capacity
24 gpm (max)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111030-2
Zoro #
G615830730
UPC #
-
Country of Origin
United States

Details

Item
Dispensing Nozzle,1 in Barb Connection
Color
Blue
Includes
Dispensing Nozzle and hose clamp
For Use With
Chemical Dispensing
Material
Unfilled Polypropylene
Capacity
24 gpm (max)
Features
Pure Poly Nozzle, 1 in spout, FKM oring, hose barb, swivel fitting, Grip lever
Max. Temp.
160°F
Hose connection
1 in Hose Barb
Hanger Clip
Yes
Oring
EPDM

Description

Dispensing Nozzle,1 in Barb Connection


  • Dipsensing nozzle for chemicals compatible with Polypropylene wetted materials
  • Grip Lever for precise control
  • Large lever area for gloved hand
  • Integrated swivel hose barb fitting
  • Built-in Hanger Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.