Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM

  • Mfr # DPFP027

  • Zoro # G3418274


product price: $976.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Fertilizers, Formic Acid, Fungicides, Herbicides, Hydrochloric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
For Container Size
275 gal
Max. Flow Rate
22 gpm
Max. Viscosity
330 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFP027
Zoro #
G3418274
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
275 gal
Inlet Size
2"
Air Inlet Size
1/4 in MNPT
Hose Length
60 in
Suction Tube Length
48 in
Hose Outside Dia.
1 5/16 in
Air Outlet Size
1/4 in
Height Above Container
8 1/16 in
Overall Length
56 1/8 in
Overall Height
48 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Fertilizers, Formic Acid, Fungicides, Herbicides, Hydrochloric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
Max. Flow Rate
22 gpm
Max. Viscosity
330 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Alloy 625, Polypropylene, PTFE, PVDF, Viton
Includes Suction Tube
Yes
For Use With
Chemicals
Hose Tube Material
PVC
Discharge Tube Outlet ID
1 in
Discharge Tube Outlet OD
1 5/16 in
Self-Priming
Yes
Max. Air Inlet (PSI)
16
Adapter Material
Polypropylene
Includes
Hose and Clamp, Motor
Metered
No
Motor Type
Air
Discharge Tubing Material
PVC
Seal Material
FKM
Thermal Protection
No
Suction Tube Material
Polypropylene
Max. Flow GPM
22
Motor RPM
9,000 RPM
Includes Discharge Hose
Yes
Includes Bung Adapter
No
For Container Type
Tote
Series
PF
Duty Cycle
Continuous
Includes Nozzle
No
Noise Level
78 db
Max. Oil Flow
17 gpm
Max. Fluid Temp.
160 Degrees F
Pump Connection OD
2 in
Discharge Connection Type
Hose Barb
Max. Head Pressure
16.5 psi
Housing Material - Pumps
Polypropylene
Variable Speed
Yes
Suction Tube OD
2 in
Compatible Chemicals
Power Source
Air
Includes Spout
No
Motor HP
1/2 hp
Min. Air Pressure
80 psi
Runs Dry
No
Not Recommended Chemicals
Suction Tube ID
2 in
Pump Connection ID
2 in
Food Grade
No
Max. Air Pressure
80 psi
Max. Head - Pumps
38 ft
Gear Lube
NT
Explosion Proof
Yes
Min. Operating Temp.
35 Degrees F

Description

Air Drum Pump, Max. Air Pressure 80 psi, Spout Connection Size 1 in, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 56 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Spout Length 1 in, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Air Consumption 32 cfm, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 dB, Max. Viscosity 330 cps, Duty Cycle Continuous, Includes Suction Tube Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.