Zoro Homepage

Drum Pump Coupling Insert

  • Mfr # J100014

  • Zoro # G4206977


product price: $13.19
/ea

Key Features

For Use With
PFM/PFP/PVF-27, PFM/PFP/PVF-40, PFM/PFP/PVF-48, PFM/PFP/PVF-54, PFM/PFP/PVF-60, PFM/PFP/PVF-72
Fits Brand
South Bend Range
For Use With Mfr. Model Number
DHVDP003, DPFM002, DPFM003, DPFM007, DPFM008, DPFM011, DPFM012, DPFM013, DPFM023, DPFM024, DPFP006, DPFP007, DPFP024, DPFP027, DPFP035, DPFP036, DPFS006, DPFS025, DPFS073, DPFS092, DPFS093, DPFV007, DPFV012, DPFV014, DPFV015, DTTC008, DTTC013, DTTC014, DTTS008, DTTS009, DTTS010, DTTS013, DTTS016, DTTS018, DTTS019, DTTU007
Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J100014
Zoro #
G4206977
UPC #
-
Country of Origin
United States

Details

Item
Coupling Insert
For Use With
PFM/PFP/PVF-27, PFM/PFP/PVF-40, PFM/PFP/PVF-48, PFM/PFP/PVF-54, PFM/PFP/PVF-60, PFM/PFP/PVF-72
Fits Brand
South Bend Range
For Use With Mfr. Model Number
DHVDP003, DPFM002, DPFM003, DPFM007, DPFM008, DPFM011, DPFM012, DPFM013, DPFM023, DPFM024, DPFP006, DPFP007, DPFP024, DPFP027, DPFP035, DPFP036, DPFS006, DPFS025, DPFS073, DPFS092, DPFS093, DPFV007, DPFV012, DPFV014, DPFV015, DTTC008, DTTC013, DTTC014, DTTS008, DTTS009, DTTS010, DTTS013, DTTS016, DTTS018, DTTS019, DTTU007
Type
Flexible

Description

Coupling Insert, Body Material Buna, Seal Material Not Applicable, Tote Connection Size Not Applicable, Threaded Connection Size Not Applicable, Threaded Connection Type Not Applicable, Outlet Angle Not Applicable, For Use With PFM/PFP/PVF-27, PFM/PFP/PVF-40, PFM/PFP/PVF-48, PFM/PFP/PVF-54, PFM/PFP/PVF-60, PFM/PFP/PVF-72

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.