Drum Pump Motor, Air, 1/2 HP
Mfr # A100007
Zoro # G2915175
product price: $444.99
/ea
Free Shipping & Returns
Key Features
For Use With
PF Series, TM series, TT Series
Length Less Shaft
6-5/8"
Includes
Ball Valve, Muffler
Thermal Protection
No
Duty
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100007
Zoro #
G2915175
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
6-5/8"
Air Inlet Size
1/4 in MNPT
Air Outlet Size
1 in
Height Above Container
6 1/8 in
Description
Pneumatic Drum Pump Motor, Air Consumption 32 cfm @100 psi, Air Inlet Type MNPT, Air Inlet Size 1/4 in, Air Outlet Size 1 in, Max. Air Pressure 100 psi, Min. Air Pressure 80 psi, Motor Type Pneumatic, Motor HP 1/2, Motor RPM 9,000 RPM, Duty Cycle Continuous, Height Above Container 6 1/8 in, Max. Viscosity 330 cps, Power Source Air, Pump Package Type Drum Pump Motor, Variable Speed Yes, Thermal Protection No, Housing Material Steel, Seal Material Not Applicable, Noise Level 78 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.