DrumPumpNozzle, Wht, 6-1/2inPVDFSpout
Mfr # 111030-22
Zoro # G721908330
product price: $195.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111030-22
Zoro #
G721908330
UPC #
-
Country of Origin
United States
Description
Drum Pump Nozzle, Features Nozzles Allow for the Safe Dispensing of Fluids and Greater Control when Filling Containers, Primary Color White, Includes Hose Barb Fitting, Nozzle, Spout, Spout Material PVDF, Nozzle Material PVDF, Spout Connection Size 3/4 in, Spout Discharge Size 7/16 in, Spout Length 6 1/2 in, Inlet Type Hose Barb, Inlet Size 3/4 in, Nozzle Operation Manual, Spout Connection Type Hose Barb, Cover Color Blue/White, Flow Rate - Maximum 24 gpm
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.