Zoro Homepage

ElectricDrumPump, StainlessSteel, 115VAC

  • Mfr # PFS-48-BTC & M3V Kit

  • Zoro # G521907724


product price: $1,783.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS-48-BTC & M3V Kit
Zoro #
G521907724
UPC #
-
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 115 V AC, Plug Type NEMA 5-15, Pump Connection ID 2 in, Hose Length 6 ft, Suction Tube Length 48 in, Includes Bung Adapter Yes, Nozzle Operation Manual, Power Source External Motor, Variable Speed Yes, Includes Discharge Hose Yes, Features Interchangeable with Motors, Housing Finish Not Applicable, Includes Nozzle Yes, Includes Spout Yes, Nozzle Material Polypropylene, Pump Connection Type Smooth Bore

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.