Finish Thompson 40 Drum Pump Kit, Polypro Pump Tube with SS Shaft, 115V,

  • Mfr # DEFP019

  • Zoro # G708653529


product price:  $978.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 in
Features
EF Series
Seal Material
Polypropylene & Stainless Steel
Width
7-1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEFP019
Zoro #
G708653529
UPC #
638845477499
Country of Origin
United States

Dimensions

Overall Length
40 in
Width
7-1/2 in
Height
48-5/8 in

Details

Item
Electric
Features
EF Series
Seal Material
Polypropylene & Stainless Steel
Color
Gray

Description

Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.