Finish Thompson 40 Drum Pump Kit, Polypro Tube, SS Shaft, Air Motor, PVC Hose & Clamp,

  • Mfr # DEFP018

  • Zoro # G008653540


product price:  $1,799.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 in
Seal Material
Polypropylene & Stainless Steel
Color
Gray
Features
EF Series
Width
5-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEFP018
Zoro #
G008653540
UPC #
638845477482
Country of Origin
United States

Dimensions

Overall Length
40 in
Width
5-7/8 in
Height
48-5/8 in

Details

Item
Air
Seal Material
Polypropylene & Stainless Steel
Color
Gray
Features
EF Series

Description

Standard features include sealless tube, dual speed adjustable motors, interchangeable motors and tubes, and built-in hose and cord clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.