Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, 1 in Connection, FNPT, LCD

  • Mfr # 211013-1

  • Zoro # G516495625


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1 in
Standards
CE, FCC, RoHS Approval
Seal Material
Viton
Display Type
LCD
For Pipe Size
3/4 to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211013-1
Zoro #
G516495625
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in
For Pipe Size
3/4 to 1 in
Overall Height
2.6 in
Manufacturer Warranty Length
1 yr

Details

Standards
CE, FCC, RoHS Approval
Seal Material
Viton
Display Type
LCD
Item
Flow Meter
Housing Material
PVDF
Flow Rate - Maximum
79 gpm
Includes Totalizer
Yes
Viscosity - Maximum
20 cps
Voltage - Maximum
3V DC
O-Ring Material
Viton
Media Temperature - Minimum
-40 Degrees F
Product Type
Flow Meter
Media Temperature - Maximum
249 Degrees F
Flow Rate - Minimum
2.5 gpm
Compatible Flow Material
Chemicals, Corrosive Fluids
Wetted Material
Thermoplastic, Viton, PVDF, Polypropylene
Rotor Material
Plastic
Mounting Orientation
Universal
Accuracy
+/-0.5%
Operating Pressure - Maximum
150 psi
Unit Of Measure
Gallons, Liters

Description

Flow Meter, Product Type Flow Meter, Flowmeter Type Paddlewheel, Accuracy +/-0.5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Chemicals, Corrosive Fluids, Media Temperature - Maximum 249 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 20 cps, Voltage - Maximum 3V DC, Housing Material PVDF, Rotor Material Plastic, O-Ring Material Viton, Seal Material Viton, Wetted Material Thermoplastic, Viton, PVDF, Polypropylene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.