Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTI IBC Tote PFP Pick-Up Tube 48" L

  • Mfr # IBC002

  • Zoro # G306603940


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Includes
1 - 48" L x 2" Dia. Pump Tube 1 - 5' L x 1" Dia Hose and Hose Clamp
Material
Outer Material - Polypropylene|Shaft Material - Alloy 625|Internals - Polypropylene, PTFE, PVDF, FKM|Hose - PVC
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC002
Zoro #
G306603940
UPC #
-
Country of Origin
United States

Dimensions

Length
48"

Details

Includes
1 - 48" L x 2" Dia. Pump Tube 1 - 5' L x 1" Dia Hose and Hose Clamp
Material
Outer Material - Polypropylene|Shaft Material - Alloy 625|Internals - Polypropylene, PTFE, PVDF, FKM|Hose - PVC
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.