FTI Lithium Battery-Operated IBC Tote Pump System with EFP Pick-Up Tube

  • Mfr # IBC8014

  • Zoro # G206604313


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Blue/Gray
Includes
1 - FTI Lithium Battery-Operated Pump Motor 1 - 48" L FTI IBC Pick-Up Tube 1 - int. dia. 0.75" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter
Material
Motor: Steel & Plastic|Pick-Up Tube: Polypropylene|FKM|PTFE|ETFE|316 Stainless Steel|Hose: Reinforced PVC|Drum Adapter: Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC8014
Zoro #
G206604313
UPC #
-
Country of Origin
Unknown

Details

Color
Black/Blue/Gray
Includes
1 - FTI Lithium Battery-Operated Pump Motor 1 - 48" L FTI IBC Pick-Up Tube 1 - int. dia. 0.75" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter
Material
Motor: Steel & Plastic|Pick-Up Tube: Polypropylene|FKM|PTFE|ETFE|316 Stainless Steel|Hose: Reinforced PVC|Drum Adapter: Polypropylene

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.