Zoro Homepage

Regulator Assembly, 0.25 in FNPT

  • Mfr # 109641

  • Zoro # G415316908


product price: $77.19
/ea
Free Shipping & Returns

Key Features

For Use With
Air operated equipment including Double Diaphragm pumps
Includes
Filter/Regulator Assembly with 304 SS Nipple, 1/4 in FNPT Threaded connections
Inlet (In.)
1/4 in
Outlet (In.)
1/4 in
Max. Pressure
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109641
Zoro #
G415316908
UPC #
-
Country of Origin
United States

Dimensions

Pressure Gauge Port Size
1/8 in
Connection Size - Air Treatment
1/4 in

Details

Item
Regulator Assembly,0.25 in FNPT
For Use With
Air operated equipment including Double Diaphragm pumps
Includes
Filter/Regulator Assembly with 304 SS Nipple, 1/4 in FNPT Threaded connections
Inlet (In.)
1/4 in
Outlet (In.)
1/4 in
Max. Pressure
145 psi
Description/Special Features
Filter/Regulator Assembly, 1/4 in FNPT, 5 micron, 145 psi max
Microns
5 micron
Pressure Range
7.3 to 120 psi
Bowl Material
Polycarbonate
Drain Type
Manual
Drain Capacity
8cm3

Description

Regulator Assembly,0.25 in FNPT


  • Complete Filter/Regulator Assembly with 304 SS Nipple
  • Allows for air treatment and regulation to equipment

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.