Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, For EFP; EFS; EFV, PTFE

  • Mfr # 107293-4

  • Zoro # G7112537


product price: $48.89
/ea

Key Features

For Use With
EF Series
For Use With Mfr. Model Number
EFS-48
Fits Brand
Finish Thompson
Product Type
PTFE Shaft Sleeve
Compatible with Manufacturer Model Number
EFS-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107293-4
Zoro #
G7112537
UPC #
-
Country of Origin
United States

Details

Item
Shaft Sleeve, PTFE, 48", White
For Use With
EF Series
For Use With Mfr. Model Number
EFS-48
Fits Brand
Finish Thompson
Product Type
PTFE Shaft Sleeve
Compatible with Manufacturer Model Number
EFS-48
Compatible Manufacturer Part Number
EFS-48
Compatible Manufacturer Model Number
EFS-48
Compatible with Manufacturer Model No.
EFS-48
Compatible with Mfr. Model No.
EFS-48
Compatible with Series
EFP, EFS, EFV
Compatible with Brand
Finish Thompson
For Use with Mfr Model Number
EFS-48
Compatible Pump Manufacturer Part Number
EFS-48
Compatible Mfr. Model Number
EFS-48

Description

Shaft Sleeve, Product Type Shaft Sleeve, Wetted Material PTFE, Compatible with Series EFP, EFS, EFV, For Use With EF Series, Compatible with Brand Finish Thompson, Compatible Manufacturer Model Number EFS-48, Compatible with Grainger Part Number 15R525

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.