Zoro Homepage

Wet-end kit

  • Mfr # FW05A-BBAB

  • Zoro # G215093900


product price: $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
1/2 in pump model FT05A-AA-BBAB-N1
Valve Type
Ball
Diaphragm Material
Buna-N
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW05A-BBAB
Zoro #
G215093900
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With
1/2 in pump model FT05A-AA-BBAB-N1
Valve Type
Ball
Diaphragm Material
Buna-N
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Material
Aluminum/Buna
Compatible with Manufacturer Model Number
109890-3
Check Ball Material
Buna-N
Product Type
Wet End Repair Kit

Description

Wet-End Repair Kit for 0.5 In.,Pump Model
  • Complete kit with wetted wear parts for double diaphragm pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.