Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet-end kit

  • Mfr # FW05S-2TST

  • Zoro # G015093612


product price: $672.99
/ea
Free Shipping & Returns

Key Features

For Use With
1/2 in pump model FT05S-AA-2TST-N1
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Material
316SS/PTFE
Diaphragm Material
PTFE, Santoprene
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW05S-2TST
Zoro #
G015093612
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With
1/2 in pump model FT05S-AA-2TST-N1
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Material
316SS/PTFE
Diaphragm Material
PTFE, Santoprene
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
Valve Type
Ball
Compatible with Manufacturer Model Number
109890-4, 109890-5
Product Type
Wet End Repair Kit
Check Ball Material
PTFE

Description

Wet-End Repair Kit for 0.5 In.,Pump Model
  • Complete kit with wetted wear parts for double diaphragm pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.