
Wet-End Repair Kit for 1", Pump Model FT
Mfr # FW10A-BBAB
Zoro # G515093983
product price: $227.99
/ea
Free Shipping & Returns
Key Features
For Use With
1 in pump model FT10A-AA-BBAB-N1
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
Diaphragm Material
Buna
Material
Aluminum/Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW10A-BBAB
Zoro #
G515093983
UPC #
-
Country of Origin
United States
Details
Item
Wet-End Repair Kit for 1",Pump Model FT
For Use With
1 in pump model FT10A-AA-BBAB-N1
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
Diaphragm Material
Buna
Material
Aluminum/Buna
Valve Type
Ball
Description
Wet-End Repair Kit for 1 In.,Pump Model FT
- Complete kit with wetted wear parts for double diaphragm pump
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.