Zoro Homepage

Wet-End Repair Kit for 2" Pump Model FT

  • Mfr # FW20P-2TPC

  • Zoro # G415093915


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

For Use With
2 in pump model FT20P-PP-2TPC-F1
Diaphragm Material
PTFE
Material
Polypropylene/PTFE
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW20P-2TPC
Zoro #
G415093915
UPC #
-
Country of Origin
United States

Details

Item
Wet-End Repair Kit for 2" Pump Model FT
For Use With
2 in pump model FT20P-PP-2TPC-F1
Diaphragm Material
PTFE
Material
Polypropylene/PTFE
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Valve Type
Ball

Description

Wet-End Repair Kit for 2 In. Pump Model FT
  • Complete kit with wetted wear parts for double diaphragm pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.