Zoro Homepage

Wet-End Repair Kit for 2", Pump Model FT

  • Mfr # FW20P-RRPR

  • Zoro # G715093882


product price: $370.99
/ea
Free Shipping & Returns

Key Features

For Use With
2 in pump model FT20P-PP-RRPR-F1
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
Material
Polypropylene/Santoprene
Diaphragm Material
Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW20P-RRPR
Zoro #
G715093882
UPC #
-
Country of Origin
United States

Details

Item
Wet-End Repair Kit for 2",Pump Model FT
For Use With
2 in pump model FT20P-PP-RRPR-F1
Description/Special Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
Material
Polypropylene/Santoprene
Diaphragm Material
Santoprene
Valve Type
Ball

Description

Wet-End Repair Kit for 2 In.,Pump Model FT
  • Complete kit with wetted wear parts for double diaphragm pump

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.