Shop FINISHWORKS
See all product information
Create Account
Mohawk 3 In 1 Repair Stick Walnut
- Mfr # M319-3005
- Zoro # G224781379
product price:Â
$
19.15
/ea
Key Features
Cleaner Container Type
Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M319-3005
- Zoro #
- G224781379
- UPC #
- 663392033775
- Country of Origin
- United States
- Cleaner Container Type
- Stick
- Color
- Walnut
- Item
- Repair Stick
Description
Mohawk 3 In 1 Repair Stick Walnut 3 In 1 Repair Stick combines fill, color, and seal in one tool for fast repairs to finished wood surfaces. Mohawk Finishing Products has supplied professional wood finishers, furniture repair technicians, and cabinet shops for over 75 years.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.