Shop FINISHWORKS
See all product information
Create Account
Mohawk Cab/Acrylic White Topcoat Satin 40 Sheen Gal 275 Voc (was M612-41407)
- Mfr # L50W7240L1
- Zoro # G024781739
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Size
1 gal
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L50W7240L1
- Zoro #
- G024781739
- UPC #
- -
- Country of Origin
- United States
- Item
- Wood Finish
- Finish
- Satin
Dimensions
- Size
- 1 gal
Description
Mohawk Cab/Acrylic White Topcoat Satin 40 Sheen Gal 275 Voc L50W7240L1 Professional wood finish engineered for furniture, cabinetry, and millwork. Delivers smooth application, fast dry times, and the durable, clear result finishing professionals expect. Supplied in a gallon container, ready for professional use. Mohawk Finishing Products has supplied professional wood finishers, furniture repair technicians, and cabinet shops for over 75 years.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.