Shop FINISHWORKS
See all product information
Create Account
Mohawk Hydro Cleaner Wood Floor Cleaner
- Mfr # M730-30006
- Zoro # G724781732
product price:Â
$
26.95
/ea
Key Features
Length
5.5 in
Height
0.25 in
Width
0.25 in
Color
Hydro Cleaner Wood Floor Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M730-30006
- Zoro #
- G724781732
- UPC #
- 663392026302
- Country of Origin
- United States
- Item
- Finishing Supply
- Color
- Hydro Cleaner Wood Floor Cleaner
Dimensions
- Length
- 5.5 in
- Height
- 0.25 in
- Width
- 0.25 in
Description
Mohawk Hydro Cleaner Wood Floor Cleaner Professional finishing supply for surface prep, maintenance, and repair work in the finishing shop. Mohawk Finishing Products has supplied professional wood finishers, furniture repair technicians, and cabinet shops for over 75 years.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.