Mohawk Patchal Putty Eiffel Tower Kmc #Fl035 4 Oz
- Mfr # M734-0070
- Zoro # G924779485
product price:Â
$
18.85
/ea
Key Features
Color
Eiffel Tower Kmc #Fl035
Container Size
4 oz
Container Type
Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M734-0070
- Zoro #
- G924779485
- UPC #
- 663392026913
- Country of Origin
- United States
- Color
- Eiffel Tower Kmc #Fl035
- Container Type
- Stick
- Item
- Fill Stick
Dimensions
- Container Size
- 4 oz
Description
Mohawk Patchal Putty Eiffel Tower Kmc #Fl035 4 Oz Patchal Putty fills nail holes and small defects in finished wood with soft, color-matched putty. Press in, wipe clean, and the repair is done - no drying, no shrinking. Mohawk Finishing Products has supplied professional wood finishers, furniture repair technicians, and cabinet shops for over 75 years.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.