Mohawk Ultra Mark Cocoa
- Mfr # M280-0170
- Zoro # G824781212
product price:Â
$
12.19
/ea
Key Features
Overall Length
5.5 in
Color
Cocoa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M280-0170
- Zoro #
- G824781212
- UPC #
- 663392011179
- Country of Origin
- United States
- Item
- Touch Up Marker
- Color
- Cocoa
Dimensions
- Overall Length
- 5.5 in
Description
Mohawk Ultra Mark Cocoa Ultra Mark wood touch-up marker delivers professional stain color in a convenient marker form. The felt tip lays down translucent stain color to recolor scratches, worn edges, and light surface damage on finished wood, blending repairs into the surrounding finish. Mohawk Finishing Products has supplied professional wood finishers, furniture repair technicians, and cabinet shops for over 75 years.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.