Mohawk Ultra Penetrating Ngr Dye Stain Cherry Gal
- Mfr # M520-4087
- Zoro # G824781403
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Color
Cherry
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M520-4087
- Zoro #
- G824781403
- UPC #
- 663392021512
- Country of Origin
- United States
- Color
- Cherry
- Item
- Wood Stain
Dimensions
- Size
- 1 gal
Description
Mohawk Ultra Penetrating Ngr Dye Stain Cherry Gal Ultra Penetrating NGR dye stain delivers deep, transparent color that penetrates wood without raising grain. Light-fast dyes produce clean, vibrant tones for new finishing and color matching. Supplied in a gallon container, ready for professional use. Mohawk Finishing Products has supplied professional wood finishers, furniture repair technicians, and cabinet shops for over 75 years.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.