Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 NPT SS ADSORBER HSG

  • Mfr # SN4L-AUN

  • Zoro # G411856248


product price: $1,875.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Filter Rating
3 micron
Overall Height
12 in
Pressure Drop
1 psid
Filter Bowl Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN4L-AUN
Zoro #
G411856248
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
12 in
Air Inlet Size
1 in

Details

Filter Rating
3 micron
Item
Stainless Steel Carbon Filter
Pressure Drop
1 psid
Filter Bowl Material
Stainless Steel
Maximum Operating Temperature
175 Degrees F
Filter Element Material
Stainless Steel
Filter Efficiency
99 %
Seal Material
Fluorocarbon
For Fluid Type
Compressed Air
Series
SN4L
Weight
12 lb
Maximum Flow @ 100 psi
105 scfm
Maximum Flow Rate
105 scfm
Body Material
Stainless Steel
For Substance Type
Air
Filter Type
Activated Carbon
Air Inlet Type
NPT
Maximum Operating Pressure
250 psig

Description

Stainless Steel Carbon Filter, Filter Type Activated Carbon, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 105 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 4 in, Overall Height 12 in, Filter Bowl Material Stainless Steel, Series SN4L, Body Material Stainless Steel, Filter Efficiency 99 Percent, Filter Element Material Stainless Steel, Filter Rating 3 micron, For Fluid Type Compressed Air, For Substance Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.