Zoro Homepage

1 NPT SS COALESCING HSG

  • Mfr # SN4L-10CUN

  • Zoro # G511854212


product price: $1,874.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Overall Height
12 in
Filter Rating
1 micron
Air Inlet Size
1 in
Pressure Drop
0.5 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4L-10CUN
Zoro #
G511854212
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
12 in
Air Inlet Size
1 in

Details

Item
Stainless Steel Coalesing Filter
Filter Rating
1 micron
Pressure Drop
0.5 psid
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Filter Type
Coalescing
Filter Element Material
Stainless Steel
Body Material
Stainless Steel
Maximum Flow @ 100 psi
170 scfm
Weight
12 lb
Filter Bowl Material
Stainless Steel
Filter Efficiency
95 %
Series
SN4L
Maximum Flow Rate
170 scfm
Maximum Operating Temperature
175 Degrees F
Seal Material
Fluorocarbon
Maximum Operating Pressure
250 psig
For Substance Type
Air

Description

Stainless Steel Coalesing Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 4 in, Overall Height 12 in, Filter Bowl Material Stainless Steel, Series SN4L, Body Material Stainless Steel, Filter Efficiency 95 Percent, Filter Element Material Stainless Steel, Filter Rating 1 micron, For Fluid Type Compressed Air, For Substance Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.