Zoro Homepage

1 NPT SS PARTICULATE HOUSING

  • Mfr # SN4L-3PUA

  • Zoro # G611856246


product price: $2,025.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Drain Type
Automatic
Filter Rating
3 micron
Overall Height
12 in
Pressure Drop
0.25 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4L-3PUA
Zoro #
G611856246
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
12 in
Air Inlet Size
1 in

Details

Drain Type
Automatic
Item
Stainless Steel Particulate Filter
Filter Rating
3 micron
Pressure Drop
0.25 psid
Filter Element Material
Stainless Steel
Air Inlet Type
NPT
Weight
12 lb
Series
SN4L
For Substance Type
Air
Filter Bowl Material
Stainless Steel
Filter Efficiency
99.995 %
Seal Material
Fluorocarbon
Maximum Flow @ 100 psi
170 scfm
Filter Type
Particulate
Body Material
Stainless Steel
Drain Included
Yes
For Fluid Type
Compressed Air
Maximum Operating Pressure
250 psig
Maximum Operating Temperature
120 Degrees F
Maximum Flow Rate
170 scfm

Description

Stainless Steel Particulate Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 120 Degrees F, Overall Width 4 in, Overall Height 12 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Automatic, Series SN4L, Body Material Stainless Steel, Filter Efficiency 99.995 Percent, Filter Element Material Stainless Steel, Filter Rating 3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.