Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 NPT SS PARTICULATE HSG

  • Mfr # SN4L-3PUN

  • Zoro # G811856251


product price: $1,866.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
3 micron
Overall Height
12 in
Overall Width
4 in
For Fluid Type
Compressed Air
Filter Element Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4L-3PUN
Zoro #
G811856251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
4 in
Air Inlet Size
1 in

Details

Item
Stainless Steel Particulate Filter
Filter Rating
3 micron
For Fluid Type
Compressed Air
Filter Element Material
Stainless Steel
Filter Type
Particulate
Filter Bowl Material
Stainless Steel
Maximum Operating Pressure
250 psig
Pressure Drop
0.25 psid
For Substance Type
Air
Filter Efficiency
99.995 %
Series
SN4L
Body Material
Stainless Steel
Maximum Operating Temperature
175 Degrees F
Maximum Flow Rate
170 scfm
Maximum Flow @ 100 psi
170 scfm
Weight
12 lb
Seal Material
Fluorocarbon
Air Inlet Type
NPT

Description

Stainless Steel Particulate Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 4 in, Overall Height 12 in, Filter Bowl Material Stainless Steel, Series SN4L, Body Material Stainless Steel, Filter Efficiency 99.995 Percent, Filter Element Material Stainless Steel, Filter Rating 3 micron, For Fluid Type Compressed Air, For Substance Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.