Zoro Homepage

1 NPT SS WATER SEPARATOR HSG

  • Mfr # SN4L-100WSUA

  • Zoro # G311854399


product price: $2,205.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Overall Height
12 in
Filter Rating
100 micron
Drain Type
Automatic
Filter Element Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4L-100WSUA
Zoro #
G311854399
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
12 in
Air Inlet Size
1 in

Details

Item
Stainless Steel Water Separator
Filter Rating
100 micron
Drain Type
Automatic
Filter Element Material
Stainless Steel
Drain Included
Yes
Filter Bowl Material
Stainless Steel
Body Material
Stainless Steel
Maximum Flow @ 100 psi
170 scfm
Maximum Flow Rate
170 scfm
Maximum Operating Temperature
120 Degrees F
Maximum Operating Pressure
250 psig
Seal Material
Fluorocarbon
Series
SN4L
Filter Type
Water Separator
Air Inlet Type
NPT
For Substance Type
Air
Weight
12 lb
For Fluid Type
Compressed Air
Filter Efficiency
99 %
Pressure Drop
0.25 psid

Description

Stainless Steel Water Separator, Filter Type Water Separator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 120 Degrees F, Overall Width 4 in, Overall Height 12 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Automatic, Series SN4L, Body Material Stainless Steel, Filter Efficiency 99 Percent, Filter Element Material Stainless Steel, Filter Rating 100 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.