Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 NPT SS COALESCING HSG

  • Mfr # SN3L-10CUN

  • Zoro # G011854354


product price: $1,874.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Overall Height
12 in
Drain Type
Automatic
Filter Rating
1 micron
Weight
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN3L-10CUN
Zoro #
G011854354
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
12 in
Air Inlet Size
3/4 in

Details

Drain Type
Automatic
Filter Rating
1 micron
Item
Stainless Steel Coalesing Filter
Weight
12 lb
Drain Included
Yes
Maximum Flow @ 100 psi
170 scfm
Filter Element Material
Stainless Steel
Maximum Operating Pressure
250 psig
Maximum Flow Rate
170 scfm
Pressure Drop
0.5 psid
Air Inlet Type
NPT
Filter Type
Coalescing
For Substance Type
Air
Body Material
Stainless Steel
Filter Bowl Material
Stainless Steel
Seal Material
Fluorocarbon
Filter Efficiency
95 %
Maximum Operating Temperature
175 Degrees F
Series
SN3L
For Fluid Type
Compressed Air

Description

Stainless Steel Coalesing Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 4 in, Overall Height 12 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Automatic, Series SN3L, Body Material Stainless Steel, Filter Efficiency 95 Percent, Filter Element Material Stainless Steel, Filter Rating 1 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.