Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 NPT SS COALESCING HSG

  • Mfr # SN3L-10HN

  • Zoro # G811854097


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Filter Rating
1 micron
Overall Height
12 in
Filter Element Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3L-10HN
Zoro #
G811854097
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
12 in
Air Inlet Size
3/4 in

Details

Filter Rating
1 micron
Item
Stainless Steel Coalesing Filter
Filter Element Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Series
SN3L
Pressure Drop
0.5 psid
Body Material
Stainless Steel
Maximum Flow @ 100 psi
170 scfm
Filter Type
Coalescing
Maximum Flow Rate
170 scfm
For Substance Type
Air
Weight
12 lb
For Fluid Type
Compressed Air
Filter Bowl Material
Stainless Steel
Maximum Operating Pressure
250 psig
Seal Material
Fluorocarbon
Air Inlet Type
NPT
Filter Efficiency
95 %

Description

Stainless Steel Coalesing Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 350 Degrees F, Overall Width 4 in, Overall Height 12 in, Filter Bowl Material Stainless Steel, Series SN3L, Body Material Stainless Steel, Filter Efficiency 95 Percent, Filter Element Material Stainless Steel, Filter Rating 1 micron, For Fluid Type Compressed Air, For Substance Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.