Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 NPT SS COALESCING HSG

  • Mfr # SN3L-6CUA

  • Zoro # G511854281


product price: $2,037.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Drain Type
Automatic
Overall Height
12 in
Filter Rating
0.01 micron
Series
SN3L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3L-6CUA
Zoro #
G511854281
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
12 in
Air Inlet Size
3/4 in

Details

Drain Type
Automatic
Item
Stainless Steel Coalesing Filter
Filter Rating
0.01 micron
Series
SN3L
Filter Bowl Material
Stainless Steel
Weight
12 lb
Pressure Drop
1 psid
Maximum Operating Pressure
250 psig
Filter Element Material
Stainless Steel
Body Material
Stainless Steel
Maximum Flow @ 100 psi
105 scfm
Maximum Flow Rate
105 scfm
Drain Included
Yes
For Fluid Type
Compressed Air
Filter Type
Coalescing
Filter Efficiency
99.97 %
For Substance Type
Air
Air Inlet Type
NPT
Seal Material
Fluorocarbon
Maximum Operating Temperature
120 Degrees F

Description

Stainless Steel Coalesing Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 105 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 120 Degrees F, Overall Width 4 in, Overall Height 12 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Automatic, Series SN3L, Body Material Stainless Steel, Filter Efficiency 99.97 Percent, Filter Element Material Stainless Steel, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.