Zoro Homepage

BOX/1 REPLACEMENT ELEMENT

  • Mfr # 2S24-055 X 1

  • Zoro # G411892109


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Weight
34 lb
Filter Efficiency
100 %
Maximum Flow Rate
77 scfm
For Substance Type
Air
Compatible Manufacturer Part Number
3SN3L-A1N, 3SN4L-A1N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2S24-055 X 1
Zoro #
G411892109
UPC #
-
Country of Origin
United States

Details

Item
Sterile Air Filter Element
Weight
34 lb
Filter Efficiency
100 %
Maximum Flow Rate
77 scfm
For Substance Type
Air
Compatible Manufacturer Part Number
3SN3L-A1N, 3SN4L-A1N
ISO Class
1, 2
For Fluid Type
Compressed Air
Standards
CFR, FDA Approved
Series
SN 3-Stage
Filter Rating
0.01 micron
Filter Element Material
Stainless Steel
Filter Type
Particulate

Description

Sterile Air Filter Element, Filter Type Particulate, Filter Rating 0.01 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number 3SN3L-A1N, 3SN4L-A1N, Filter Efficiency 100 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, 2, Maximum Flow Rate 77 scfm, Series SN 3-Stage, Standards CFR, FDA Approved, Weight 34 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.