Zoro Homepage

BOX/4 REPLACEMENT ELEMENTS

  • Mfr # 2S10-050 X 4

  • Zoro # G611892107


product price: $872.99
/pk 4, $218.25/ea
Free Shipping & Returns

Key Features

Standards
CFR, FDA Approved
Filter Efficiency
100 %
Series
SN 3-Stage
Maximum Flow Rate
63 scfm
For Substance Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2S10-050 X 4
Zoro #
G611892107
UPC #
-
Country of Origin
United States

Details

Item
Sterile Air Filter Element
Standards
CFR, FDA Approved
Filter Efficiency
100 %
Series
SN 3-Stage
Maximum Flow Rate
63 scfm
For Substance Type
Air
ISO Class
1, 2
Compatible Manufacturer Part Number
3SN2L-A1N
Filter Rating
0.01 micron
For Fluid Type
Compressed Air
Filter Type
Particulate
Filter Element Material
Stainless Steel
Weight
11.8 lb

Description

Sterile Air Filter Element, Filter Type Particulate, Filter Rating 0.01 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number 3SN2L-A1N, Filter Efficiency 100 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, 2, Maximum Flow Rate 63 scfm, Series SN 3-Stage, Standards CFR, FDA Approved, Weight 11.8 lb, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.