Zoro Homepage

GR 10 COALESCING ELEMENT

  • Mfr # 10CU10-050 X 4

  • Zoro # G911856274


product price: $289.99
/pk 4, $72.50/ea
Free Shipping & Returns

Key Features

Filter Rating
1 micron
ISO Class
1, 2
Series
SN
Filter Efficiency
95 %
Weight
11.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10CU10-050 X 4
Zoro #
G911856274
UPC #
-
Country of Origin
United States

Details

Item
Coalescing Filter Element
Filter Rating
1 micron
ISO Class
1, 2
Series
SN
Filter Efficiency
95 %
Weight
11.8 lb
Compatible Manufacturer Part Number
3SN2L-A1N
Filter Element Material
Stainless Steel
For Substance Type
Air
For Fluid Type
Compressed Air
Maximum Flow Rate
63 scfm
Filter Type
Coalescing
Standards
CFR, FDA Approved

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number 3SN2L-A1N, Filter Efficiency 95 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, 2, Maximum Flow Rate 63 scfm, Series SN, Standards CFR, FDA Approved, Weight 11.8 lb, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.