Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GR 6 COALESCING ELEMENT

  • Mfr # 6CU10-025 X 8

  • Zoro # G311903691


product price: $377.99
/pk 8, $47.25/ea
Free Shipping & Returns

Key Features

Filter Rating
0.01 micron
Filter Type
Coalescing
Filter Efficiency
99.97 %
ISO Class
1, 2
Maximum Flow Rate
25 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CU10-025 X 8
Zoro #
G311903691
UPC #
-
Country of Origin
United States

Details

Filter Rating
0.01 micron
Item
Coalescing Filter Element
Filter Type
Coalescing
Filter Efficiency
99.97 %
ISO Class
1, 2
Maximum Flow Rate
25 scfm
For Substance Type
Air
Filter Element Material
Stainless Steel
Compatible Manufacturer Part Number
3SN1L-A1N
Standards
CFR, FDA Approved
Series
SN
Weight
10.5 lb
For Fluid Type
Compressed Air

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number 3SN1L-A1N, Filter Efficiency 99.97 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, 2, Maximum Flow Rate 25 scfm, Series SN, Standards CFR, FDA Approved, Weight 10.5 lb, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.