Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WATER SEPARATOR ELEMENT

  • Mfr # 100WSU17-058 X 1

  • Zoro # G811963683


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Filter Efficiency
99 %
Filter Element Material
Stainless Steel
For Fluid Type
Compressed Air
Compatible Manufacturer Part Number
SN3L-100WSUN, SN4L-100WSUN
Filter Type
Water Separator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100WSU17-058 X 1
Zoro #
G811963683
UPC #
-
Country of Origin
United States

Details

Item
Water Separator Filter Element
Filter Efficiency
99 %
Filter Element Material
Stainless Steel
For Fluid Type
Compressed Air
Compatible Manufacturer Part Number
SN3L-100WSUN, SN4L-100WSUN
Filter Type
Water Separator
For Substance Type
Air
Maximum Flow Rate
170 scfm
Filter Rating
100 micron

Description

Water Separator Filter Element, Filter Type Water Separator, Filter Rating 100 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number SN3L-100WSUN, SN4L-100WSUN, Filter Efficiency 99 Percent, For Fluid Type Compressed Air, For Substance Type Air, Maximum Flow Rate 170 scfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.