Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Glass, Amber, 1000mL, PK1000

  • Mfr # D0161-32

  • Zoro # G5758405


product price: $49.69
/pk 12, $4.14/ea

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0161-32
Zoro #
G5758405
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - English
8 in
Depth
205mm
Width
205mm
Labware Width - Metric
205 mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Height
205mm
Labware Depth - Metric
205 mm
Labware Height - Metric
205 mm
Overall Depth - Metric
205 mm
Mouth Size
Narrow
Overall Width - Metric
205 mm
Body Diameter - Metric
94 mm
Overall Height - Metric
205 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
1000mL
Labware Basic Material
Glass
Graduation Subdivisions
None
Labware Capacity - Metric
1 L
Special Features
Safety Coated
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Closure Color
White Clear
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
32 oz
Labware Closure Material
Phenolic
Labware Nominal Capacity - Metric
1 L
Includes Closure
Yes
Labware Clarity
Transparent
Bottle/Jar Shape
Boston Round
Labware Closure Liner Design
PolyCone
Labware Body Color
Amber
Labware Capacity - English
32 oz
Labware Closure Liner Material
Polyethylene
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Standards
Class 1
Basic Material
Glass
Closure Liner Design
PolyCone
Closure Type
Screw On
Closure Color
Clear/White
ASTM Specification
Class 1 Standard
Body Color
Amber
Capacity - English
32 fl oz
Clarity
Transparent
Nominal Capacity - English
32 oz
Closure Liner Material
Polyethylene
USP Specification
Type III
Bottle Type
Sampling
Capacity - Metric
1 L
Body Material
Borosilicate Glass
Closure Included
Yes
Nominal Capacity - Metric
1 L
Graduated
No

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 205 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.