Zoro Homepage
This item is Discontinued.
No Product Image Available

Flat Bottom Vial, 75mm H, 2.5mL, PK1000 (Discontinued)

  • Mfr # 32018F-2375A
  • Zoro # G5759866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32018F-2375A
Zoro #
G5759866
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.9 in
Labware Inside Dia. - Metric
23 mm
Height
75mm
Labware Height - Metric
75 mm
Labware Height - English
2.95 in
Dia.
23mm
Neck Size
18mm

Details

Vial Style
Chromatography
Item
Flat Bottom Vial
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Labware Clarity
Transparent
Labware Capacity - Metric
0.5 mL
Autoclavable
No
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Capacity
2.5ml
Material of Construction
Borosilicate Glass
Color
clear

Description

Flat Bottom Vial, Includes Closure No, Neck Size 18mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.